Zoro Homepage

Tool Transporter, 2400 lb Load Capacity, 1 Shelves, 20" W, 36-1/2" H

  • Mfr # B220-B-30

  • Zoro # G2972076


product price: $1,753.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
36-1/2"
Overall Width
20"
Color
Blue
Load Capacity
2400 lb
Wheel Type
6" Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B220-B-30
Zoro #
G2972076
UPC #
094706220176
Country of Origin
United States

Dimensions

Overall Height
36-1/2"
Overall Width
20"
Overall Depth
39"
Caster Dia.
6"
Caster Size
6 in
Width (In.)
20 in
Height (In.)
36 1/2 in
Depth (In.)
39 in
Caster Size (In.)
6
Depth
39 in
Height
36 1/2 in

Details

Color
Blue
Load Capacity
2400 lb
Item
Tool Transporter
Wheel Type
6" Rubber
Number of Shelves
1
Includes
(4) Pairs of Mounting Brackets
Cart Color
Blue
Finish
Painted
Caster Material
Rubber
Caster Type
(2) Rigid, (2) Swivel
Type
30 Taper
Handles
Steel

Description

Tool Transporter, 30 Taper, Load Capacity 2400 Lb., Steel Construction, Painted Finish, Bright Blue, Overall Length 39 In., Overall Width 20 In., Overall Height 36 1/2 In., Caster Type Rubber, Caster Size 6x2 In., Includes 4 Tool Holder Trays, 4 Pairs of Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.