Zoro Homepage

Tool Transporter, 27 In. W, 39-1/4 In. L

  • Mfr # B240-A-50

  • Zoro # G3132954


product price: $2,373.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Depth
39"
Overall Height
36-1/2"
Load Capacity
2400 lb.
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B240-A-50
Zoro #
G3132954
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
39"
Overall Height
36-1/2"
Caster Dia.
6"
Overall Width
27"
Caster Size (In.)
6
Depth (In.)
39 in
Width (In.)
27 in
Height (In.)
36 1/2 in

Details

Item
Tool Transporter
Color
Blue
Load Capacity
2400 lb.
Finish
Painted
Caster Type
(2) Rigid, (2) Swivel
Total Number of Bins
2
Cart Color
Blue
Includes
(2) Pairs of Angled Mounting Brackets
Cart Material
Steel
Caster Material
Rubber
Number of Shelves
2
Type
50 Taper
Handles
Steel

Description

Tool Transporter, 50 Taper, Load Capacity 2400 Lb., Steel Construction, Painted Finish, Bright Blue, Overall Length 39 1/4 In., Overall Width 27 In., Overall Height 36 1/2 In., Caster Type Rubber, Caster Size 6x2 In., Includes 2 Tool Holder Trays, 2 Pairs of Angled Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.