Zoro Homepage

Top, Butcher Block

  • Mfr # BTOP-60

  • Zoro # G2947379


product price: $592.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fits Brand
Lista
Product Type
Butcher Block Worksurface
For Use With
Lista Workstations
Top Material Finish
Satin
Non-Metal Top Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTOP-60
Zoro #
G2947379
UPC #
-
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
1 3/4 in

Details

Fits Brand
Lista
Item
Butcher Block Worksurface
Product Type
Butcher Block Worksurface
For Use With
Lista Workstations
Top Material Finish
Satin
Edge Shape
Square
Top Material
Hardwood
Compatible with Manufacturer Part Number
Lista Workstations

Description

Butcher Block Worksurface, Edge Shape Square, Non-Metal Top Thickness 1 3/4 in, Top Material Finish Satin, Compatible with Manufacturer Part Number Lista Workstations, For Use With Lista Workstations, Top Material Hardwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.