Zoro Homepage

Tray Divider

  • Mfr # STD-3

  • Zoro # G2948237


product price: $1.09
/ea

Key Features

For Use With Mfr. Model Number
Lista Cabinets
Fits Brand
Lista
Overall Height
15/16 in
Color
Red
Compatible Manufacturer Model Number
SGT-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STD-3
Zoro #
G2948237
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15/16 in
Overall Width
2 7/8 in

Details

For Use With Mfr. Model Number
Lista Cabinets
Fits Brand
Lista
Item
Slotted Tray Divider
Color
Red
Compatible Manufacturer Model Number
SGT-3
Material
Plastic
Product Type
Slotted Tray Divider

Description

Tray Divider, For Use With Mfr. Model Number Lista Cabinets, Fits Brand Lista

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.