Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Laminate, 60 in W, 35 1/4 in Height, 1,000 lb, Panel

  • Mfr # XSTB11-60PT/BB-IRS

  • Zoro # G9904876


product price: $1,580.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB11-60PT/BB-IRS
Zoro #
G9904876
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 9/16 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Height
35 1/4 in
Width
60 in
Overall Fixed Height
35 1/4 in
Back Stop Height
3 in
Non-Metal Top Thickness
1 9/16 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Edge Type
Bullnose
Color
Blue
Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Laminate
Includes
Worksurface Support Rails
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Standards
CSA Certified, UL Listed
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Leg Type
Panel Leg
Top Material
Laminate
Portability
Stationary
Frame Metal Material Gauge
16 ga
Foot Type
Glide
ESD Safe
Yes
Brake Type
None
Maximum Drawer Load Capacity
165 lb
Features
2 Keys Included, Drawer and Door Lock Separately
Edge Shape
Bullnose
Number of Outlets
6
Number of Cabinets
0
Frame Material Finish
Powder Coated
Included Components
Back Stop, Stringer
Overall Load Capacity
1,000 lb
Number of Legs and Bases
4

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 9/16 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Stringer, Number of Outlets 6, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.