Workbenches, Butcher Block, 60" W, 35-1/4" Height, 1000 lb., Pedestal/Straight

  • Mfr # XSWB20-60BT

  • Zoro # G9905113


product price:  $2,689.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSWB20-60BT
Zoro #
G9905113
UPC #
094705010808
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Height
35-1/4"
Width
60"
Depth
30"
Non-Metal Top Thickness
1 3/4 in
Back Stop Height
3 in
Height Adjustability
Fixed Height
Overall Fixed Height
35 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Pedestal/Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Straight
No. of Drawers
5
Color
Bright Blue
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
5-Drawer Cabinet Pedestal, Back, End Stops
Assembly
Fully Assembled
Standards
CSA Certified, UL Listed
Number of Shelves
0
Number of Drawers
5
Overall Load Capacity
1,000 lb
Lock Type
Keyed
Maximum Drawer Load Capacity
165 lb
Top Material
Butcher Block
Portability
Stationary
Edge Shape
Square
Included Components
Back Stop, Side Stops
Frame Material Finish
Powder Coated
Features
2 Keys Included, Drawer and Door Lock Separately
Leg Type
Pedestal Cabinet Base
Number of Cabinets
1
Brake Type
None
Foot Type
Glide
Frame Metal Material Gauge
16 ga
Number of Outlets
0
Number of Legs and Bases
3
Number of Compartments
53

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 5, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.