Workbenches, Butcher Block, 60" W, 35-1/4" Height, 1000 lb., Straight

  • Mfr # XSWB10-60BT/BB

  • Zoro # G9905156


product price: $984.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSWB10-60BT/BB
Zoro #
G9905156
UPC #
094705012727
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
35-1/4"
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
35 1/4 in
Back Stop Height
3 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Bright Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
Back, End Stops
Assembly
Fully Assembled
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
Brake Type
None
Number of Outlets
0
Number of Legs and Bases
4
Portability
Stationary
Number of Cabinets
0
Top Material
Butcher Block
Edge Shape
Square
Overall Load Capacity
1,000 lb
Included Components
Back Stop, Side Stops
Leg Type
Straight Leg
Frame Metal Material Gauge
16 ga

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Included Components Back Stop, Side Stops, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.