Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Laminate, 60" W, 35-1/4" Height, 1000 lb., Panel/Pedestal

  • Mfr # XSTB71-60PTBB

  • Zoro # G9890395


product price: $2,617.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel/Pedestal
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB71-60PTBB
Zoro #
G9890395
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
35-1/4"
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
35 1/4 in
Height Adjustability
Fixed Height
Back Stop Height
3 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel/Pedestal
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
No. of Drawers
5
Color
Bright Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Includes
Backstop and Stringer
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
5
Foot Type
Glide
Lock Type
Keyed
Portability
Stationary
Number of Cabinets
1
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
16 ga
Overall Load Capacity
1,000 lb
Edge Shape
Bullnose
Brake Type
None
Top Material
Laminate
Number of Outlets
0
Number of Legs and Bases
3
Included Components
Back Stop, Stringer
Leg Type
Panel Leg & Pedestal Cabinet Base
Number of Compartments
53

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Panel Leg & Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 1, Number of Drawers 5, Included Components Back Stop, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.