Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Laminate, 72" W, 35-1/4" Height, 1000 lb., Straight

  • Mfr # XSTB103-72PTBB

  • Zoro # G9890404


product price: $1,567.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSTB103-72PTBB
Zoro #
G9890404
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
72 in
Width
72"
Depth
30"
Height
35-1/4"
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
35 1/4 in
Back Stop Height
3 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
Color
Bright Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Assembly
Unassembled
Includes
Top, Legs and Frame
Assembly
Unassembled
Number of Drawers
1
Number of Shelves
0
Frame Metal Material Gauge
16 ga
Lock Type
Keyed
Number of Outlets
0
Included Components
Back Stop, Drawers, Stringer
Frame Material Finish
Powder Coated
Foot Type
Glide
Number of Cabinets
1
Brake Type
None
Edge Shape
Bullnose
Top Material
Laminate
Overall Load Capacity
1,000 lb
Leg Type
Panel Leg
Portability
Stationary
Number of Legs and Bases
4

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Panel Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 1, Number of Drawers 1, Included Components Back Stop, Drawers, Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 35 1/4 in, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.