Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Litespan Bulb, PAR30, NFL, 11W-850lm, Dimmable, 3K LED11WPAR30/NFL/830K-DIM-G6

Bulb, PAR30, NFL, 11W-850lm, Dimmable, 3K (Discontinued)

  • Mfr # LED11WPAR30/NFL/830K-DIM-G6
  • Zoro # G2316540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED11WPAR30/NFL/830K-DIM-G6
Zoro #
G2316540
UPC #
-
Country of Origin
Unknown

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Technology
LED
Bulb Type
PAR30
Dimmable
Yes
Light Distribution
Narrow, 25 Degrees Beam Angle
Type
Flood and Spot
Voltage
120v
Watts
11W
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL

Description

Bulb,PAR30,NFL,11W-850lm,Dimmable,3K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.