LEDMgnticRtroftKit, 4ftL, 1ftW, 120/277VAC

  • Mfr # RFM2T440A

  • Zoro # G7530395


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Nominal Size - Fixtures
2 ft x 4 ft
Lamp Quantity
2
Voltage
120/277V AC
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFM2T440A
Zoro #
G7530395
UPC #
706762764401
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Width
1 ft
Fixture Length
44 1/2 in
Fixture Width
11 1/4 in
Fixture Height
1 7/8 in
Nominal Length
4 ft
Overall Width
11 1/4 in
Nominal Size
2 ft x 4 ft
Overall Length
44 1/2 in
Overall Height
1 7/8 in

Details

Item
LED Magnetic Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Lamp Quantity
2
Voltage
120/277V AC
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens
3,140 lm, 3,925 lm, 4,700 lm
Color Temperature
4000K
Color Rendering Index
82
Max. Fixture Wattage
30 W
Fixture Voltage
120 to 277
Series
No Series
LED Replacement For
3 Lamp T8
Emergency Battery Backup
No
Fixture Temp. Range
-17 Degrees to 35 Degrees C
Standards
cULus Listed
For Use With
Existing Linear Fluorescent Luminaires
Fixture Warranty
10 yr
Kit Contents
8 Self Tapping Screws, Installation Instructions, LED Magnetic Retrofit Kit, Magnetic Junction Box, UL1598C Certification Label
Lumens per Watt
156 lm/W
Fixtures per Kit
1
Min. Ambient Temp.
1 Degrees F
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Max. Ambient Temp.
95 Degrees F
Light Technology
LED
Dimming Method
0-10V

Description

LED Magnetic Retrofit Kit, Lumens 3,140 lm, 3,925 lm, 4,700 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 11 1/4 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.