Zoro Homepage
This item is Discontinued.
Litetronics LED Retrofit Kit, 32W, 2x2,3500K, Bi-Level RF32UQT235B

LED Retrofit Kit, 32W, 2x2,3500K, Bi-Level (Discontinued)

  • Mfr # RF32UQT235B
  • Zoro # G0378281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF32UQT235B
Zoro #
G0378281
UPC #
706762701307
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Width
14 3/4 in
Fixture Height
1 7/8 in
Fixture Length
21 in

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Dimmable No, 3600 Lumens, Color Temperature 3500 K, Color Rendering Index 83.0, Max. Fixture Wattage 32.0, Lumens per Watt 112.5, Fixture Voltage 120 to 277, Fixture Length 21 in, Fixture Width 14 3/4 in, Fixture Height 1 7/8 in, Fixture Warranty 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.