Zoro Homepage
This item is Discontinued.
Litetronics LED Retrofit Kit, 32W, 2x4,4000K RF32UQT440

LED Retrofit Kit, 32W, 2x4,4000K (Discontinued)

  • Mfr # RF32UQT440
  • Zoro # G0332276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF32UQT440
Zoro #
G0332276
UPC #
706762700409
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
1 7/8 in
Fixture Width
11 1/4 in
Fixture Length
44 1/2 in

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 2 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Dimmable No, 3600 Lumens, Color Temperature 4000 K, Color Rendering Index 83.0, Max. Fixture Wattage 32.0, Lumens per Watt 112.5, Fixture Voltage 120 to 277, Fixture Length 44 1/2 in, Fixture Width 11 1/4 in, Fixture Height 1 7/8 in, Fixture Warranty 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.