Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDTrffrRtroftKit, 4ftL, 1/8ftW, 120/277VAC

  • Mfr # RFM3T450DW

  • Zoro # G8347413


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
Nominal Size
1/4 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
For Use With
Existing Linear Fluorescent Luminaires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFM3T450DW
Zoro #
G8347413
UPC #
706762772208
Country of Origin
China

Dimensions

Nominal Size
1/4 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
Nominal Width
1/8 ft
Nominal Length
4 ft
Fixture Height
1 7/8 in
Fixture Width
14 7/8 in
Fixture Length
44 1/2 in
Overall Length
44 1/2 in
Overall Width
1 7/8 in
Overall Height
1 7/8 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lumens
5,495 lm
Lighting Certification
DesignLights Consortium (DLC) Premium
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
5000K
Color Rendering Index
82
Standards
UL Listed
Max. Fixture Wattage
35 W
LED Replacement For
2 Lamp T5, 4 Lamp T8, HID
Lumens per Watt
156 lm/W
Series
No Series
Fixture Voltage
120 to 277
Emergency Battery Backup
No
Fixture Temp. Range
-17 Degrees to 35 Degrees C
Fixtures per Kit
1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Warranty
10 yr
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Dimming Range
100%/66%/33%
Dimming Method
Tri-Level Dimming

Description

LED Troffer Retrofit Kit, Lumens 5,495 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 1 7/8 in, Overall Length 44 1/2 in, Overall Width 1 7/8 in, Color Rendering Index 82, Color Temperature 5000K, Dimming Method Tri-Level Dimming, Dimming Range 100 Percent/66 Percent/33 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.