Zoro Homepage

Troffer Retrofit Kit, 44-1/2"L, 35W, 4000K

  • Mfr # RFM3T440B

  • Zoro # G2118576


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Nominal Size
1/4 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFM3T440B
Zoro #
G2118576
UPC #
706762772307
Country of Origin
China

Dimensions

Nominal Size
1/4 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
1 7/8 in
Fixture Length
44 1/2 in
Fixture Width
14 7/8 in
Nominal Width
1/4 ft
Nominal Length
4 ft
Overall Length
44 1/2 in
Overall Height
14 3/4 in
Overall Width
1 7/8 in

Description

Troffer Fixture Retrofit Kit, Lumens 1,885 lm, 3,615 lm, 5,495 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 14 3/4 in, Overall Length 44 1/2 in, Overall Width 1 7/8 in, Color Rendering Index 82, Color Temperature 4000K, Dimming Method Tri-Level Dimming, Dimming Range 100 Percent/66 Percent/33 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.