Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Troffer Retrofit Kit, 44-1/2"L, 35W, 5000K

  • Mfr # RFM3T450DW

  • Zoro # G2118646


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
Nominal Size - Fixtures
2 ft x 4 ft
For Use With
Existing Linear Fluorescent Luminaires
Nominal Size
1/4 ft x 4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFM3T450DW
Zoro #
G2118646
UPC #
706762772208
Country of Origin
China

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Size
1/4 ft x 4 ft
Fixture Height
1 7/8 in
Fixture Length
44 1/2 in
Fixture Width
14 7/8 in
Nominal Length
4 ft
Nominal Width
1/4 ft
Overall Length
44 1/2 in
Overall Width
1 7/8 in
Overall Height
14 3/4 in

Details

Item
Troffer Fixture Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lumens
1,885 lm, 3,615 lm, 5,495 lm
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens Per Watt
155.0
Voltage
120/277V AC
Color Temperature
5000K
Color Rendering Index
82
Standards
cULus Listed
Max. Fixture Wattage
35 W
LED Replacement For
2 Lamp T5, 4 Lamp T8, HID
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixtures Per Kit
1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Warranty
10 yr
Fixture Voltage
120 to 277
Kit Contents
8 Self Tapping Screws, Installation Instructions, LED Magnetic Retrofit Kit, Magnetic Junction Box, UL1598C Certification Label
Fixture Temp. Range
-17 Degrees to 35 Degrees C
Series
No Series
Lumens per Watt
156 lm/W
Fixtures per Kit
1
Emergency Battery Backup
No
Lamp Quantity
3
Max. Ambient Temp.
95 Degrees F
Dimming Range
100%/66%/33%
Min. Ambient Temp.
1 Degrees F
For Bulb Type
Integrated LED
Dimming Method
Tri-Level Dimming
Sensor Type
No Sensor

Description

Troffer Fixture Retrofit Kit, Lumens 1,885 lm, 3,615 lm, 5,495 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 14 3/4 in, Overall Length 44 1/2 in, Overall Width 1 7/8 in, Color Rendering Index 82, Color Temperature 5000K, Dimming Method Tri-Level Dimming, Dimming Range 100 Percent/66 Percent/33 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.