Zoro Homepage

1000 Lumen Rechargeable Tactical Flashlight

  • Mfr # LA-1000RFL-6/12

  • Zoro # G205979962


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-1000RFL-6/12
Zoro #
G205979962
UPC #
811446022668
Country of Origin
China

Description

Rechargeable (Includes USB Charging Cable)
Focus Beam
2 Light Modes: 1000 Lumens (120 Minutes) and 300 Lumens (240 Minutes)
Rubber Protective Port Cover Protects Ports from Moisture
Strong Metal Pocket Clip
Aircraft Grade Aluminum Construction
Internal 2000 mAh Rechargeable Power Bank to Charge Smartphones and Tablets
Unit Recharges from a computer or A/C USB Power Source Using the Included Micro USB Cable
Lifetime LED Bulb
ICR18650 Rechargeable Battery 2000mAh, 3.7v
Measures 7.00"L (wide beam) x 1.25" Diameter Flashlight is 7.50"L with Charging Ports Exposed
Weighs .40 lbs
Tactical Grade Components and Performance
Replaces Promier P1KPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.