Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 Lumen Work Light Special Packaging

  • Mfr # LA-1KWRK-6

  • Zoro # G915954389


product price: $16.39
/ea

Key Features

Color
Black
Housing Material
Tough High Strength Resin
Lumens
1000
Battery Included / Bare Tool
Yes
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-1KWRK-6
Zoro #
G915954389
UPC #
-
Country of Origin
China

Dimensions

Width
1.5 in
Depth
4 in
Length
5.5 in

Details

Color
Black
Housing Material
Tough High Strength Resin
Lumens
1000
Battery Included / Bare Tool
Yes
Item
Work Light
Operation
Push ON/OFF button to power device

Description

  • High Brightness Mode: 1000 Lumens, 4 hr Runtime, 130' Light Throw
  • Low Brightness Mode: 378 Lumens, 24 hr Runtime
  • Integrated Adjustable Carry / Hanging Handle / Kickstand
  • Made of Tough High Strength Resin
  • Powered by 4 AA Batteries (Included)
  • Push ON/OFF button to power device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.