Zoro Homepage

1500 Lumen Solar Security Light

  • Mfr # LA-SLRSEN1.5K-5/20

  • Zoro # G815936133


product price: $17.49
/ea

Key Features

Height
4.14 in
Housing Material
Plastic
Width
1.85 in
Length
6.2 in
Lumens
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-SLRSEN1.5K-5/20
Zoro #
G815936133
UPC #
-
Country of Origin
China

Dimensions

Height
4.14 in
Width
1.85 in
Length
6.2 in

Details

Housing Material
Plastic
Lumens
1500
Item
Solar Security Light
Battery Included
Yes
Operation
Motion Activation

Description

  • High Brightness Mode: 1500 Lumens (58 Cycles)
  • Low Brightness Mode: 300 Lumens (259 Cycles)
  • Motion Activation within 10' with Auto Shutoff After 20 Seconds of No Motion Detected
  • IPX4 Water and Dust Resistant
  • Installation Hardware Included
  • Solar Powered
  • Plastic
  • lithium-ion
  • Motion Activation within 10' with Auto Shutoff After 20 Seconds of No Motion Detected
  • Installation Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.