Zoro Homepage

2000 Lumen Rechargeable Tripod Work Light with UV Light

  • Mfr # LA-2KWRKUV-3/6

  • Zoro # G615954399


product price: $53.39
/ea

Key Features

Rechargeable
Yes
Battery Included / Bare Tool
Yes
Lumens
1900
Housing Material
TPR-Coated Plastic
Depth
10.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-2KWRKUV-3/6
Zoro #
G615954399
UPC #
-
Country of Origin
China

Dimensions

Length
1.43 in
Depth
10.62 in
Width
3.3 in

Details

Rechargeable
Yes
Item
Tripod Work Light
Battery Included / Bare Tool
Yes
Lumens
1900
Housing Material
TPR-Coated Plastic
Color
Black
Operation
Easy Push-button Operation

Description

  • Natural Light (6500K & 4000K) 1900 Lumens, 4 hr Runtime, 50m Light Throw
  • White Light (6500K) 1100 Lumens, 5 hr Runtime, 40m Light Throw
  • Warm Light (4000K) 1000 Lumens, 5.5 hr Runtime, 35m Light Throw
  • 395 UV Light 17 hr Runtime
  • Handle Folds Out to Tripod Stand
  • Light Body Pivots Up to 60 Degrees and Rotates 360-Degrees
  • Impact Resistant 1M
  • IP65 Weather Resistant Rating
  • Rechargeable (USB-C Charging Cable Included)
  • Easy Push-button Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.