Zoro Homepage

250 Lumen Tactical Pen Light

  • Mfr # LA-250PEN-6/24

  • Zoro # G005980038


product price: $14.69
/ea

Key Features

Length
.75"
Body Color
Black
Lumens
250
Material
Made of Aircraft Grade Aluminum
Width
.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-250PEN-6/24
Zoro #
G005980038
UPC #
811446024136
Country of Origin
China

Dimensions

Length
.75"
Width
.75"
Height
5.25"

Details

Item
Tactical Pen Light
Body Color
Black
Lumens
250
Material
Made of Aircraft Grade Aluminum

Description

Up to 250 Lumens in High Power and 75 Lumens in Low Power Modes
Run Times: High-Up to 2.5 hours Low: Up to 4.5 Hours
Energy Efficient LED
Push-Pull Focusing Beam
Made of Aircraft Grade Aluminum
Impact and Weather Resistant
Sturdy Metal Pocket Clip
Rear Mounted On-Off Push Button Operation
Uses 2 AAA Batteries (Included)
Measures 5.25"L x .75"W x .75"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.