Zoro Homepage

350 Lumen Battery Powered Pen Light Flashlight

  • Mfr # LA-350PEN-6/24

  • Zoro # G415954384


product price: $15.99
/ea

Key Features

Batteries Included
Yes
Width
0.57 in
Body Color
Black
Depth
5.32 in
Length
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-350PEN-6/24
Zoro #
G415954384
UPC #
-
Country of Origin
China

Dimensions

Width
0.57 in
Depth
5.32 in
Length
0.57 in

Details

Item
Pen Light
Batteries Included
Yes
Body Color
Black
Lumens
350
Material
Aluminum
Operation
Push ON/OFF button to power device

Description

  • High Brightness 350 Lumens, 435' Light Throw, 1.5 Hr. Runtime
  • Low Brightness 100 Lumens, 3 hr. Runtime
  • Adjustable Focus Beam
  • IPX 4 Weather Resistant
  • 1 Meter Drop Tested
  • Strong Metal Pocket Clip
  • Aluminum
  • Powered by 2 AAA Batteries (Included)
  • Push ON/OFF button to power device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.