Zoro Homepage

400 Lumen COB LED Jumbo Pen Light with Task Light

  • Mfr # LA-TSK-8/32

  • Zoro # G205979979


product price: $16.85
/ea

Key Features

Lumens
400
Features
Motion Activated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-TSK-8/32
Zoro #
G205979979
UPC #
811446021029
Country of Origin
China

Details

Item
Jumbo Pen Light with Flashlight
Lumens
400
Features
Motion Activated

Description

Super bright 400 Lumen Wide Angle COB LED Task Light with Reduced Brightness Power Saving Mode
120 Lumen LED Inspection Flashlight
Industrial Grade Aluminum Construction and Components
Built-In Heavy Duty Rotating Clip with Hanging Options
Strong Magnetic Base
Red Flashing Light Function
Weather Resistant
3 AA Batteries Included
Jumbo 400 Lumen Pocket Light Measures 7.5" x 1" x .75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.