Zoro Homepage

500 Lumen Solar Security Light

  • Mfr # LA-SLRSEN500-3/12

  • Zoro # G005974211


product price: $17.55
/ea

Key Features

Lighting Technology
LED
Indoor/Outdoor Usage
Outdoor
Solar Powered
Yes
Includes
Mounting hardware
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-SLRSEN500-3/12
Zoro #
G005974211
UPC #
811446025393
Country of Origin
China

Details

Lighting Technology
LED
Indoor/Outdoor Usage
Outdoor
Solar Powered
Yes
Item
Solar Security Light
Includes
Mounting hardware
Lumens
500

Description

Solar Powered
Motion Activated or Remote Control
500 Max Lumens
1640' Beam Distance
Water Resistant IP55 Rating
Motion Detection Range Up to 20'
3 Light Modes Including High or Low Brightness with Motion Sensing Plus Continuous On In Low Brightness
Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.