Zoro Homepage

Battery Powered Hexagon Puck Lights, 4PK

  • Mfr # LA-MCROCBx4-8/24

  • Zoro # G115936130


product price: $11.15
/pk 4, $2.79/ea

Key Features

Color
Black
Nominal Length
1.5 in
Nominal Width
1.5 in
Lumens
30
Nominal Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-MCROCBx4-8/24
Zoro #
G115936130
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
1.5 in
Nominal Width
1.5 in
Nominal Height
0.75 in

Details

Color
Black
Lumens
30
Item
Puck Light
Material
Plastic
Operation
Easy On/Off Pushbutton Operation
Battery Included
Yes

Description

  • High Brightness Mode: 30 Lumens, 6 hr Runtime
  • Package of 4
  • Install Anywhere with No Tools or Wiring
  • Magnetic Mounts on the Back Adhere to Included Peel and Stick Metal Discs
  • Plastic
  • Easy On/Off Pushbutton Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.