Zoro Homepage

Briteband Low Profile Silicone Low Profile Headlamp with Inspection Light

  • Mfr # LA-COBFXHL-8/24

  • Zoro # G715954374


product price: $21.89
/ea

Key Features

Material
Rubber
Body Color
Black
Length
7.5 in
Lumens
220
Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-COBFXHL-8/24
Zoro #
G715954374
UPC #
-
Country of Origin
China

Dimensions

Length
7.5 in
Width
1.5 in
Height
1.75 in

Details

Material
Rubber
Body Color
Black
Item
Headlamp
Lumens
220
Batteries Included
Yes
Operation
Push ON/OFF button to power device

Description

  • High Brightness Headlamp Only Mode: 220 Lumens, 3 hr Runtime
  • Headlamp Strobe Mode: 5 hr Runtime
  • Inspection Light Only Mode: 80 Lumens, 6 hr Runtime
  • Headlamp + Inspection Light High Brightness Mode: 250 Lumens, 2.5 hr Runtime
  • 180 Degree Light Dispersion
  • Adjustable Headband Included Fits Most Head Sizes
  • Rubber
  • Powered by 3 AAA Batteries (Included)
  • Push ON/OFF button to power device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.