Zoro Homepage

Doggy Pooh Bag Rechargeable Light

  • Mfr # LA-DGBGLT1-8

  • Zoro # G515954390


product price: $10.59
/ea

Key Features

Rechargeable
Yes
Batteries Included
Yes
Width
1.75 in
Material
Plastic
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-DGBGLT1-8
Zoro #
G515954390
UPC #
-
Country of Origin
China

Dimensions

Width
1.75 in
Depth
4.5 in
Length
1.75 in

Details

Rechargeable
Yes
Batteries Included
Yes
Material
Plastic
Lumens
200
Item
Dog Waste Bag Light
Body Color
Black/Safety Yellow
Operation
Easy one Button Flashlight Operation

Description

  • 2 Flashlight Brightness Modes: High 200 Lumens with a 272 Ft. Light Throw and Low: 50-Lumens
  • Convenient Flashlight with Dog Waste Bag Dispenser
  • Carabiner Clip Included (Carabiner Not Suitable for Climbing)
  • Rechargeable (USB-C Charging Cable Included)
  • 200 mAh Li-Po Battery (Non-Replaceable)
  • Easy one Button Flashlight Operation
  • 15 Bags included (23cm x 33cm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.