Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Headlamp, 3PK

  • Mfr # LA-150LMHLx3-8/16

  • Zoro # G015954371


product price: $10.59
/pk 3, $3.53/ea

Key Features

Height
1.43 in
Lumens
150
Length
1.45 in
Material
Tough High Strength Resin
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-150LMHLx3-8/16
Zoro #
G015954371
UPC #
-
Country of Origin
China

Dimensions

Height
1.43 in
Length
1.45 in
Width
2.54 in

Details

Lumens
150
Item
Headlamp
Material
Tough High Strength Resin
Batteries Included
Yes
Body Color
Black
Operation
Easy One Button Operation

Description

  • High Brightness Mode: 150 Lumens, 3.5 hr Runtime, 16 M Light Throw
  • Low Brightness Mode: 30 Lumens, 12 hr Runtime
  • White Strobe Mode
  • Made of Tough High Strength Resin
  • Drop Tested 1-Meter
  • Package of 3
  • Powered by 3 AAA Batteries (9 Included)
  • Easy One Button Operation
  • 3 Fully Adjustable Headbands Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.