Zoro Homepage

Lantern with Dimmable Warm White Filament LED

  • Mfr # LA-LANFLMENT-6/12

  • Zoro # G715954381


product price: $21.29
/ea

Key Features

Lumens
65
Flashlight Body Material
ABS Plastic
Height
9.5 in
Rechargeable
Yes
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-LANFLMENT-6/12
Zoro #
G715954381
UPC #
-
Country of Origin
China

Dimensions

Height
9.5 in
Length
4.5 in
Width
4.5 in

Details

Lumens
65
Flashlight Body Material
ABS Plastic
Item
Lantern
Rechargeable
Yes
Batteries Included
Yes
Body Color
White, Black, Teal
Operation
Twist gold button to power device

Description

  • High Brightness Mode: 65 Lumens, 5 hr Runtime
  • Dimmable
  • Integrated Carry / Hanging Handle
  • Light Color: 2700K
  • Assorted Colors
  • Rechargeable (USB-C Charging Cable Included)
  • 1200 mAh Li-Ion Battery (Non-Replaceable)
  • Rechargeable (USB-C Charging Cable Included)
  • Twist gold button to power device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.