Zoro Homepage

Mini Rechargeable Lantern with Flashlight

  • Mfr # LA-MINISHDLAN-8/32

  • Zoro # G515954376


product price: $19.99
/ea

Key Features

Rechargeable
Yes
Body Color
Black
Overall Height
5 in
Includes Batteries
Yes
Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-MINISHDLAN-8/32
Zoro #
G515954376
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Length
1.375 in
Width
1.375 in

Details

Rechargeable
Yes
Body Color
Black
Includes Batteries
Yes
Body Material
Plastic
Item
Lantern
Lumens
250
Operation
Easy One Button Operation

Description

  • Warm White Lantern: High 250 Lumens, 1.5 Hr Runtime, Medium 130 Lumens, 2.2 Hour Runtime, Low 70 Lumens, 3.5 Hour Runtime
  • White Flashlight: 180 Lumens, 1.5 Hour Runtime, Low 60 Lumens, 3 Hour Runtime
  • 3 Lantern and 2 Flashlight Modes
  • Removable Rubber Shade
  • Integrated Spring Loaded Hanging Hook
  • Carry/Hanging Handle
  • Easy One Button Operation
  • Rechargeable (USB-C Charging Cable Included)
  • 500 mAh 3.7v Li-Ion Battery (Non-Removable)
  • Easy One Button Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.