Zoro Homepage

Ole '92 Rechargeable and Battery Powered Camping Lantern with Dimmer

  • Mfr # LA-OLE92-4/8

  • Zoro # G515954383


product price: $37.39
/ea

Key Features

Width
3.83 in
Lumens
200
Height
7.24 in
Flashlight Body Material
Plastic/Metal
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-OLE92-4/8
Zoro #
G515954383
UPC #
-
Country of Origin
China

Dimensions

Width
3.83 in
Height
7.24 in
Length
3.83 in

Details

Lumens
200
Item
Lantern
Flashlight Body Material
Plastic/Metal
Body Color
Black
Batteries Included
Yes
Rechargeable
Yes
Operation
Dimming Knob

Description

  • High Brightness Mode Warm White: 20-200 Lumens Variable, 25 -1.5 hr Runtime
  • Selectable Warm White, White, or Combined White
  • Warm White 2600k 5 Hour Runtime at Full Brightness
  • White 3600k 4 Hour Runtime at Full Brightness
  • Carry / Hanging Handle
  • Integrated Charging / Battery Life Indicators
  • Rechargeable (USB-C Charging Cable Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.