Zoro Homepage

Pull String Warm White Battery Powered Bulb, 3PK

  • Mfr # LA-FLPLBLBx3-4

  • Zoro # G015936131


product price: $15.99
/pk 3, $5.33/ea

Key Features

Material
Plastic
Fixture Height
6.125 in
Housing Color
Black
Fixture Length
2 in
Fixture Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-FLPLBLBx3-4
Zoro #
G015936131
UPC #
-
Country of Origin
China

Dimensions

Fixture Height
6.125 in
Fixture Length
2 in
Fixture Width
2 in

Details

Material
Plastic
Housing Color
Black
Lumens
80
Item
String Bulb
Battery Included
Yes
Operation
Simple Pull On / Pull Off Operation

Description

  • High Brightness Mode: 80 Lumens, 13 hr Runtime
  • Light Color: 2700K
  • Vintage Look with Glowing Element LEDs
  • Easy Installation with No Tools or Wiring
  • Simple Pull On / Pull Off Operation
  • Vintage Look with Glowing Element LEDs
  • Package of 3-Lights
  • Plastic
  • Powered by 3 AAA Batteries (9 Included)
  • Simple Pull On / Pull Off Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.