Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 2000 Lumen Folding Work Light with Power Bank

  • Mfr # LA-2KFLDWRK-3/6

  • Zoro # G315954378


product price: $42.69
/ea

Key Features

Housing Material
Tough High Strength Resin
Depth
5.14 in
Width
4.35 in
Color
Black W/802C Green Accents
Lumens
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-2KFLDWRK-3/6
Zoro #
G315954378
UPC #
-
Country of Origin
China

Dimensions

Depth
5.14 in
Width
4.35 in
Length
1.63 in

Details

Housing Material
Tough High Strength Resin
Item
Work Light
Color
Black W/802C Green Accents
Lumens
1000
Battery Included / Bare Tool
Yes
Operation
Easy One-button Operation

Description

  • High Brightness White Mode: 1000 Lumens, 3.5 hr Runtime, 45m Light Throw
  • High Brightness Warm White Mode: 1000 Lumens, 3.5 hr Runtime, 45m Light Throw
  • Combined Brightness Mode: 2000 Lumens, 2 hr Runtime, 60m Light Throw
  • Integrated Carry Handle/Stand Swivels 360-Degrees
  • Integrated Flip Out Kickstand
  • Integrated Hanging Hook Swivels 360-Degrees
  • Drop Tested to 1-Meter
  • IPX4 Weather Resistant
  • Made of Tough High Strength Resin
  • 3.7v 3000 mAh Li-Ion (Non-Replaceable)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.