Zoro Homepage

Rechargeable 4000 Lumen Work Light with Clamp

  • Mfr # LA-WRKCLAMP-4

  • Zoro # G715954398


product price: $42.69
/ea

Key Features

Battery Included / Bare Tool
Yes
Rechargeable
Yes
Width
3.09 in
Housing Material
Tough High Strength Resin
Lumens
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-WRKCLAMP-4
Zoro #
G715954398
UPC #
-
Country of Origin
China

Dimensions

Length
5.49 in
Width
3.09 in
Depth
9.27 in

Details

Battery Included / Bare Tool
Yes
Rechargeable
Yes
Housing Material
Tough High Strength Resin
Item
Work Light
Lumens
4000
Color
Black/802C Green
Operation
Push Button

Description

  • High Brightness Mode:4000 Lumens, 1.4 hr Runtime, 226' Light Throw
  • Medium Brightness Mode: 2000 Lumens, 4 hr Runtime, 121' Light Throw
  • Low Brightness Mode: 600 Lumens, 8 hr Runtime, 59' Light Throw
  • Drop Tested 1-Meter
  • IPX3 Weather Resistant
  • Made of Tough High Strength Resin
  • Rechargeable (USB-C Charging Cable Included)
  • 3.7v 4500 mAh Li-Ion Battery (Non-Replaceable)
  • Power Bank Charges Smart Devices
  • Integrated Carry / Hanging Handle / Stand Rotates 140-Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.