Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Clip On Fan with Light

  • Mfr # LA-RCHFAN2-4

  • Zoro # G415954391


product price: $19.69
/ea

Key Features

Width
6.25 in
Length
3 in
Depth
7.5 in
Body Color
Black
Lumens
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-RCHFAN2-4
Zoro #
G415954391
UPC #
-
Country of Origin
China

Dimensions

Width
6.25 in
Length
3 in
Depth
7.5 in

Details

Body Color
Black
Lumens
15
Rechargeable
Yes
Item
Fan Light
Material
Durable High Strength Resin
Batteries Included
Yes
Operation
Push ON/OFF button to power device

Description

  • High Brightness Mode: 15 Lumens, 3.5 hr Runtime
  • Fan High Speed: 1.5 hr Runtime
  • Fan Medium Speed: 2 hr Runtime
  • Fan Low Speed: 3 hr Runtime
  • Integrated Mounting Clip / Stand
  • Fan Swivels 360-Degrees
  • Rechargeable (USB-C Charging Cable Included)
  • Made of Durable High Strength Resin
  • Push ON/OFF button to power device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.