Zoro Homepage

Rechargeable Motion Activated Door Lock Keyhole Light

  • Mfr # LA-HALO-6/24

  • Zoro # G215954386


product price: $15.99
/ea

Key Features

Body Color
White, Black, Teal
Material
Plastic
Lumens
60
Length
4.12 in
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-HALO-6/24
Zoro #
G215954386
UPC #
-
Country of Origin
China

Dimensions

Length
4.12 in
Depth
4.12 in
Width
0.76 in

Details

Body Color
White, Black, Teal
Material
Plastic
Lumens
60
Batteries Included
Yes
Rechargeable
Yes
Item
Door Light
Operation
Motion Activated

Description

  • Rechargeable
  • Motion Activated
  • Installs Easily with No Tools or Wiring
  • Peel and Stick Metal Ring Fits Around Most Round Door Knobs and Dead Bolt Keyholes
  • USB Rechargeable (Cable Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.