Zoro Homepage

Rechargeable Pine Cone Lantern 4 Light Modes

  • Mfr # LA-PNCNLAN-4

  • Zoro # G815954380


product price: $23.59
/ea

Key Features

Length
4 in
Rechargeable
Yes
Body Color
Black
Height
3.75 in
Lumens
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-PNCNLAN-4
Zoro #
G815954380
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Height
3.75 in
Width
4 in

Details

Item
Lantern
Rechargeable
Yes
Body Color
Black
Lumens
100
Flashlight Body Material
Metal and Plastic
Batteries Included
Yes
Operation
Push ON/OFF Button to power device

Description

  • Warm White 90 Lumens with a 6.5 Hour Runtime
  • Bright White 100 Lumens with a 6.5 Hour Runtime
  • 4 Total Light Modes Include Solid and Dimming
  • Solid Modes Feature Stepless Dimming
  • Flexible Rubber Hanger/Carry Handle with 4" Cord
  • Made of Metal and Plastic with Retro Styling
  • 3.7v 1200 mAh Li-Ion Battery (Non-Replaceable)
  • Rechargeable (USB-C Charging Cable Included)
  • Push ON/OFF Button to power device
  • USB-C Charging Cable Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.