Zoro Homepage

Rechargeable Swype Motion Activated Headlamp

  • Mfr # LA-700HL-6/12

  • Zoro # G815954397


product price: $21.29
/ea

Key Features

Length
1.38 in
Body Color
Black
Lumens
700
Width
2.43 in
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-700HL-6/12
Zoro #
G815954397
UPC #
-
Country of Origin
China

Dimensions

Length
1.38 in
Width
2.43 in
Height
1.69 in

Details

Item
Headlamp
Body Color
Black
Lumens
700
Rechargeable
Yes
Material
Tough High Strength Resin
Batteries Included
Yes
Operation
Motion Activated/ manual pushbutton Operation

Description

  • Turbo Brightness Mode: 700 Lumens, 30 sec Runtime
  • High Brightness Mode: 400 Lumens, 3 hr Runtime
  • Low Brightness Mode: 100 Lumens, 10 hr Runtime
  • Wide High Brightness Mode: 500 Lumens, 2.5 hr Runtime
  • Wide Medium Brightness Mode: 150 Lumens, 6.5 hr Runtime
  • Wide Low Brightness Mode: 50 Lumens, 14 hr Runtime
  • Solid Red Mode: 15 hr Runtime
  • Made of Tough High Strength Resin
  • 802540 Li-Po Battery
  • Motion Activated Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.