Zoro Homepage

Tripod Work Light with Driver Bits

  • Mfr # LA-TRIPODWRKBITS-4/16

  • Zoro # G008589085


product price: $9.69
/ea

Key Features

Includes
Tripod
Height
8.5 in
Tool Weight
0.19
Base Material
Aluminum / Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-TRIPODWRKBITS-4/16
Zoro #
G008589085
UPC #
811446026048
Country of Origin
China

Dimensions

Height
8.5 in
Length
1.75 in
Width
1.25 in

Details

Item
Work Light
Includes
Tripod
Tool Weight
0.19
Base Material
Aluminum / Plastic
Color
Black

Description

  • •Long-lasting battery: 500 mAh non-replaceable lithium polymer battery
  • •Easily rechargeable: USB-C charging cable included
  • •Stay informed: Battery level indicator
  • •Convenient clip: Integrated carabiner clip
  • •Versatile tool: 4 screwdriver tips
  • •Multi-functional: Various hex head wrench slots
  • •Easy to mount: 1/4-20 tripod mount for included tripod and most full sized photo and video tripods
  • •Emergency tool: Glass breaking tip
  • •Entertainment companion: Bottle opener
  • •Bright light: Up to 700 lumens in turbo mode with cool and warm light modes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.