Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTAC3 Rechargeable Ultralite Spotlight

  • Mfr # LA-ULTAC3-4

  • Zoro # G615954375


product price: $24.99
/ea

Key Features

Length
6.43 in
Color
Black
Housing Material
Tough High Strength Resin
Battery Included / Bare Tool
Yes
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-ULTAC3-4
Zoro #
G615954375
UPC #
-
Country of Origin
China

Dimensions

Length
6.43 in
Depth
5.87 in
Width
3.56 in

Details

Color
Black
Item
Spotlight
Housing Material
Tough High Strength Resin
Battery Included / Bare Tool
Yes
Rechargeable
Yes
Lumens
1000
Operation
Easy Pushbutton Operation

Description

  • High Brightness Mode: 1000 Lumens, 3 hr Runtime, 350 M Light Throw
  • Medium Brightness Mode: 500 Lumens, 3.5 hr Runtime
  • Low Brightness Mode: 50 Lumens, 11.5 hr Runtime
  • Integrated Carry / Hanging Handle
  • Made of Tough High Strength Resin
  • Adjustable Stand - 10 Locking Positions
  • IPX7 Weather Resistant
  • 3.7v 1800 mAh Li-Ion Battery (Non-Replaceable)
  • Easy Pushbutton Operation
  • Rechargeable (USB-C Charging Cable Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.