Zoro Homepage

Work Light with Screwdriver and Bits

  • Mfr # LA-COBBITS-8/32

  • Zoro # G215954379


product price: $10.59
/ea

Key Features

Battery Included / Bare Tool
Yes
Housing Material
Plastic
Lumens
160
Depth
4.87 in
Width
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-COBBITS-8/32
Zoro #
G215954379
UPC #
-
Country of Origin
China

Dimensions

Depth
4.87 in
Length
2.74 in
Width
0.83 in

Details

Battery Included / Bare Tool
Yes
Housing Material
Plastic
Item
Work Light
Lumens
160
Color
Black W/ Green Driver Handle
Operation
Push Button

Description

  • RC High Brightness Mode: 160 Lumens, 8.-Runtime
  • Includes 4 Phillips Head, 4 Flat Head, and 4 6 Point Head Bits
  • Includes Screwdriver Handle
  • Cover Folds Back Into Kickstand
  • Powered by 3 AAA Batteries (Included)
  • Easy Pushbutton Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.