Zoro Homepage

1-Lamp 17W T8 Strip Light, MVOLT, Instant Start

  • Mfr # C-1-17-MVOLT-GEB10IS

  • Zoro # G021851442


product price: $46.59
/ea

Key Features

Ballast Type
Electronic, Instant Start
Type
Heavy Duty Channel
Series
C
Nominal Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-1-17-MVOLT-GEB10IS
Zoro #
G021851442
UPC #
74597223141
Country of Origin
United States

Dimensions

Nominal Length
2 ft

Details

Ballast Type
Electronic, Instant Start
Type
Heavy Duty Channel
Series
C

Description

24in L, 120 to 277 VAC 50/60 Hz, 1-LA, 17WT8, High Gloss Baked White Enamel Gauge Steel, Surface/Suspended Mount, Electronic/Instant Start Ballast, Rectangular, Indoor, General Purpose, Heavy Duty Channel, Fluorescent Strip Light Fixture

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.