Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

217NVY LED Wrap Fixture in White

  • Mfr # 3521010

  • Zoro # G316341757


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3521010
Zoro #
G316341757
UPC #
-
Country of Origin
China

Description

Features Assembled Length: 48 in. Bulb Base Type: High Product Type: Wraparound Light Fixture Fluorescent Fixture Type: Wrap Ballast Start Type: Electronic Color Rendering Index: 82 CRI Casing Material: Steel Average Rated Life: 50,000 hr. Voltage: 120/277 volts Actual Color Temperature: 4000 K Mounting Type: Surface Maximum Bulb Wattage: 50 watts Color: White UL Listed: Yes Hardwired or Plug In: Hardwired Wrap Cover or Lens Included: Yes Lamp Type: LED Light Output: 4000 lumens Lithonia Model LBL4 DLC Listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.