Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lithonia Lighting 239RJN 2 x 2 in. 120V 3400L LED Troffer 3617966

239RJN 2 x 2 in. 120V 3400L LED Troffer (Discontinued)

  • Mfr # 3617966
  • Zoro # G216330363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3617966
Zoro #
G216330363
UPC #
-
Country of Origin
China

Description

Features Integrated LED 3400 lumens Non-dimmable Hardwired Wrap cover or lLens included Ideal replacement for traditional 2 and 3 light fluorescent 32W T8 troffers 120V 3400L LED Troffer Specifications Size: 2 x 2 in. Dimension: 24.25in H x 24.5in W x 3.75in L Weight: 11.9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.