This item is Discontinued.

Lithonia Lighting 4 in. Matte White Recessed Incandescent Baffle Shallow Full Reflector Trim 3B1MW R6

4 in. Matte White Recessed Incandescent Baffle Shallow Full Reflector Trim (Discontinued)

  • Mfr # 3B1MW R6
  • Zoro # G309997862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3B1MW R6
Zoro #
G309997862
UPC #
745976395735
Country of Origin
United States

Dimensions

Nominal Aperture Size
4 in
Width
5.12 in
Height
11-3/4 in
Length
10-1/4 in

Details

Item - Recessed Down Light
Trim
Lighting Technology
Incandescent
Housing Finish
Matte
Mounting
Recessed
Material
Aluminum
Color
White
Number of Lamps
1

Description

One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims.Compatible housings: L3, L3R1-piece aluminum open reflectors with integral flangeRetaining clips pull and snap onto top of reflector to hold trim inside housingUL Listed to U.S. and Canadian safety standardsDamp location listed1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.