Zoro Homepage

ACUITY LITHONIA 2 LED Lamps, Emergency Light

  • Mfr # WLTU LED

  • Zoro # G5125626


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Test Switch, Status Indicator and Rechargeable Battery
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTU LED
Zoro #
G5125626
UPC #
753573613800
Country of Origin
China

Dimensions

Height
13 1/2 in
Width
10 in
Length
13 in
Overall Height
13 1/2 in
Overall Width
10 in
Manufacturers Warranty Length
5 yr
Overall Length
13 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Gray
Includes
Test Switch, Status Indicator and Rechargeable Battery
IP Rating
Not Rated
Mounting
Wall
Standards
Wet Location
Optional Remote Head
6NCZ6, 6NCZ2, 6NCZ3, 6NCZ4, 6NCZ5, 6NCZ7, 6NCZ8, 6NCZ9
Input Voltage
120V AC
Emergency Illumination Time
90 min
Housing Material - Emergency Lighting and Exit Signs
Plastic
Housing Color - Emergency Lighting and Exit Signs
Gray
Warranty
5 yr
Item - Emergency Lighting and Exit Signs
Emergency Light
Watts @ 90 Minutes
7.5 W
Lamp Watts - Emergency Lighting and Exit Signs
2.7 W
Optional Guard
4PG68
Output Voltage
9.6 V DC
Lamp Type
Led
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Lamp Watts
2.7
Voltage - Emergency Lighting and Exit Signs
120/277
Battery Type
Nickel Cadmium
Battery Chemistry
Nickel Cadmium
Operating Temp. Range
32 to 122 Degrees F
Head Lamps Adjustable
Yes
Bulb Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of Lamp Heads
2
Features
7.5W Output
Current
0.03 A
Environmental Rating
Wet Location Rated
Bulb Included
Yes
Series
WLTU
Lamp Head Shape
Round
Self Diagnostics
No
Emergency Battery Backup
Yes
Compliance Type
None
Remote Capable
No
Maximum Operating Temperature
122 Degrees F
Battery Voltage
9.6 V DC
Diagnostic Testing Function
Test Button
Housing Finish
UV Stabilized
Minimum Operating Temperature
32 Degrees F
Adjustable Lamp Heads
Yes
Lamp Wattage
1.9 W
Number of Bulbs
2
Emergency Wattage
7.5 W

Description

The WLTU Series from the Lithonia Lighting Indura Family is a thermoplastic emergency unit and is ideal for wet locations that are subject to saturation with non-mechanically delivered water. The WLTU is available in a gray finish.


•Dual Volt (120/277V)
•Wall Mount
•Optional remote capability with compatible remote heads
•Adjustable LED lamps in a PAR-36 style

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.