Street&ParkingLotLights, 4000K, 133W, Brz

  • Mfr # RSX1 LED P4 40K R5 MVOLT RPA FAO DDBXD

  • Zoro # G2147767


product price:  $829.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
4000K
Fixture Voltage
120 to 277V
LED Replacement For
70 to 400W MH
Housing Finish
Dark Bronze
Watts
133W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSX1 LED P4 40K R5 MVOLT RPA FAO DDBXD
Zoro #
G2147767
UPC #
00191848733141
Country of Origin
Mexico

Dimensions

Fixture Length
22 3/4 in
Fixture Height
3 in
Fixture Width
13 1/4 in
Manufacturers Warranty Length
5 yr
Height
3 in
Width
13 1/4 in
Overall Length
22 7/8 in
Overall Height
3 in
Overall Width
13 3/8 in

Details

Color Temp.
4000K
Fixture Voltage
120 to 277V
LED Replacement For
70 to 400W MH
Housing Finish
Dark Bronze
Watts
133W
Mounting
Round Pole
Lumens
16,796 lm
Fixture Rated Life
100,000 hr
Operating Temp. Range
0 Degrees to 50 Degrees C
Light Distribution
Type V Wide
Solar Powered
No
Color Rendering Index
70
Bulb Technology
LED
Warranty
5 Years Limited
Item
Street & Parking Lot Lights
Lighting Technology
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Max. Fixture Wattage
133.0
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Light Distribution - Roadway and Area Fixtures
Type V Wide
Fixture Lens Material
No Lens
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Description/Special Features
Durable, Energy Efficient, Optimal Thermal Management
Mounting - Area and Roadway Fixture
Round Pole
Includes
Mounting Hardware
Fixture Housing Color
Bronze
Mounting Locations Supported
Round Pole
Lighting Certification
DesignLights Consortium (DLC) Premium
Color Temperature
4000K
Lumens Per Watt
126.0
Fixture Housing Material
Die-Cast Aluminum
Light Distribution Shape
Type V Wide
Standards
CSA Certified, DLC Premium, Wet Location
Voltage
120 to 277V AC
Housing Color
Bronze
Housing Material
Aluminum
Rated Life
100,000 hr
Mount Type
Pole
Light Technology
LED
Fixture Wattage
133 W
Lumens per Watt
126 lm/W
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-40 Degrees C
Color Selectable
Not Selectable
Light Head Style
Standard Head
Minimum Run Time
100,000 hr
Light Output
16,796 lm
Operating Temperature - Minimum
-40 Degrees C
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C
Light Distribution Type - IESNA
Type V
High Pressure Sodium Wattage Equivalency
400 W
Metal Halide Wattage Equivalency
400 W

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 16,796 lm, Fixture Wattage 133 W, Light Distribution Shape Type V Wide, LED Replacement For 70 to 400W MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 3 in, Width 13 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material No Lens, Lumens per Watt 126 lm/W, Max. Operating Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.