Zoro Homepage
This item is Discontinued.
Lithonia Lighting Area Light, 108W, SR3 KADL 30C 40K R3

Area Light, 108W, SR3 (Discontinued)

  • Mfr # KADL 30C 40K R3
  • Zoro # G3000350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KADL 30C 40K R3
Zoro #
G3000350
UPC #
784231802427
Country of Origin
Unknown

Dimensions

Fixture Length
17 1/2 in
Fixture Width
17 1/2 in
Fixture Height
7 1/8 in
Height
7-1/8"
Width
17-1/2"

Description

Area Light, Lumens 9409, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Color Temperature 4000 K, Color Rendering Index 70.0, Voltage 120-277, Height 7 1/8 in, Width 17 1/2 in, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 89.0, Standards CSA Certified to U.S. and Canadian Standards. IP65 rated., Warranty 5 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.