Zoro Homepage
This item is Discontinued.
Lithonia Lighting Area Light, Dk Brz, Type V, Square Pole, 91W DSX0 LED P5 50K T5M MVOLT SPA DDBXD

Area Light, Dk Brz, Type V, Square Pole, 91W (Discontinued)

  • Mfr # DSX0 LED P5 50K T5M MVOLT SPA DDBXD
  • Zoro # G6039896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX0 LED P5 50K T5M MVOLT SPA DDBXD
Zoro #
G6039896
UPC #
00191723878110
Country of Origin
Mexico

Dimensions

Fixture Width
13 in
Fixture Length
26 in
Fixture Height
7 in
Height
7 in
Width
13 in

Details

Lumens
12,280 lm
Voltage
120-277V AC
Max. Fixture Wattage
89.0
Mounting
Square Pole
Lighting Technology
LED
Watts
89
Bulb Technology
LED
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
70
Includes
Mounting Arm
LED Replacement For
250W MH/HPS
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Material
Aluminum
Housing Finish
Dark Bronze
Color Temperature
5000K
Color Temp.
5000K
Fixture Lens Material
Acrylic
Description/Special Features
Parking Lot Use
Fixture Housing Material
Aluminum
Fixture Rated Life
100,000 hr
Temp. Range
-40 to 40 Degrees C
Fixture Housing Color
Bronze
Warranty
5 Years
Lumens Per Watt
138.0
Item
Parking Lot Light Fixture
Light Distribution - Roadway and Area Fixtures
Type V
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Mounting - Area and Roadway Fixture
Square Pole
CRI
67
Standards
UL
Light Distribution Shape
Type V
Lighting Certification
DesignLights Consortium (DLC)
Mounting Locations Supported
Square Pole
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Solar Powered
No
Light Distribution
Type V
Fixture Wattage
89 W
Rated Life
100,000 hr
Mount Type
Pole
Light Technology
LED
Lumens per Watt
138 lm/W
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
40 Degrees C

Description

Parking Lot Light Fixture, Mount Type Pole, Lumens 12,280 lm, Fixture Wattage 89 W, Light Distribution Shape Type V, LED Replacement For 250W MH/HPS, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120-277V AC, Height 7 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 138 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.