This item is Discontinued.

Lithonia Lighting Area Lighting, High Pressure Sodium, 70W OALDA 70S 120 P LP BZ M4

Area Lighting, High Pressure Sodium, 70W (Discontinued)

  • Mfr # OALDA 70S 120 P LP BZ M4
  • Zoro # G1503747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OALDA 70S 120 P LP BZ M4
Zoro #
G1503747
UPC #
745973701034
Country of Origin
Unknown

Dimensions

Fixture Height
7 3/4 in
Width
8 3/4 in
Fixture Length
10 3/4 in
Height
7 3/4 in
Fixture Width
8 3/4 in
Length
10-3/4"

Details

Lighting Technology
High Pressure Sodium
Fixture Housing Color
Bronze
Lamp Watts
70
Mounting
Mount Over Wet Location Junction Box
Suggested Lamp Item No.
2V632
Includes
Lamp, Photocell
Max. Fixture Wattage
70.0
Lens Type
Acrylic
Reflector Material
Aluminum
Socket Type
Medium
Housing Finish
Bronze
Fixture Voltage
120
Light Distribution Shape
Type V
Fixture Housing Material
Die-Cast Aluminum
Housing Material
Die Cast Aluminum
Item
Area/Security Light Fixture
Light Distribution
Type V
Voltage
120
Series
OALD
Lamp Type
High Presure Sodium

Description

Area/Security Light Fixture, Light Distribution Shape Type V, Voltage 120, Height 7 3/4 in, Width 8 3/4 in, Suggested Lamp Item No. 2V632, Lamp Watts 70, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Socket Type Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.